The store will not work correctly in the case when cookies are disabled.
Cemont Maxistar 180 Mec Medium Duty MIG Kit Welder
Technical Specification
More Information Brand | Cemont |
Manufacturer Part Number | W000263724K |
Power Supply (V) | 230 |
Duty Cycle | 30% - 140 Amps |
Welding Steps | 6 |
Wire Size (mm) | 0.6 - 0.8 |
Model Number | Maxistar 180MEC MiG Welder |
Weight (kg) | 38.5 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers