Loading...
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Coating/Finish
Material
Style
Type
Grade
Insert Size
Ceratizit DCGT-FN-25P Inserts
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Coating/Finish     Material     Style     Type     Grade     Insert Hole Size (Decimal Equivalent)     Insert Size     Compare ProductAdd to Personal Lists Quantity
CZT-00115L 0 in stock today, 10 available in 14 days
£7.82 £6.52
Incl. VAT Ex. VAT
Uncoated Carbide DCGT ISO Turning Insert H210T 11 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service