Loading...
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Coating/Finish
Material
Style
Type
Grade
Insert Size
Ceratizit TNMG-EN-M50 Inserts
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Coating/Finish     Material     Style     Type     Grade     Insert Hole Size (Decimal Equivalent)     Insert Size     Compare ProductAdd to Personal Lists Quantity
C1A-10693J 0 in stock today, 10 available in 14 days
£4.25 £3.54
Incl. VAT Ex. VAT
CVD Carbide TNMG ISO Turning Insert CTCP125 16 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service