Steel front cover and aluminium body, One hand operation forward-reverse by either left or right handed users, 3 setting positions.
Technical Specification
More Information
Brand
Chicago Pneumatic
Type
Impact Wrench Gun
Manufacturer Part Number
8941077320
Features & Benefits
Features:
Steel front cover and aluminium body
One hand operation forward-reverse by either left or right handed users
3 setting positions
Length only: 4.4" - 112mm
Jumbo hammer
Benefits:
Best power to weight ratio: 450ft-lbs/610Nm
Ultra compact and easy to use