Lightweight composite housing. 360 degree Swivel air inlet. Maximises work efficiency with great power. Insulated and comfortable grip with rubber injected composite housing. Most powerful 1/2" impact wrench in the range.
Technical Specification
More Information
Brand
Chicago Pneumatic
Type
Impact Wrench
Manufacturer Part Number
8941077481
Features & Benefits
Features:
1250Nm (922ft-lbs) of maximum torque in reverse
Durable aluminium back housing
Insulated and comfortable: thermo-plastic injected in housing for a durable and comfortable grip (resistant to most chemicals used in the workshop)
Full teasing ergonomically developed trigger
Universal and durable twin hammer mechanism
Lightweight composite housing
360° Swivel air inlet
Composite housing
Aluminium alloy front housing
Benefits:
Maximises work efficiency with great power
Insulated and comfortable grip with rubber injected composite housing
Most powerful 1/2" impact wrench in the range
Extremely fast rundown for quick work
Reduced operator fatigue