The store will not work correctly in the case when cookies are disabled.
Pro-Safe Multi Angle Adjustable Spectacles Clear Lens
Product Information
Fully adjustable nylon side arms with 5 position temple ratchet & polycarbonate curved lens and side shield.
Technical Specification
More Information Brand | Pro-Safe |
Product Type | simple |
Manufacturer Part Number | BBDS - PRO-SAFE |
Frame Colour | Clear |
Lens Colour | Clear |
Lens Treatment | Anti-Scratch and UV Protection |
EN Rating | 166 1 F |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers