The store will not work correctly in the case when cookies are disabled.
Hertel CNMG120412 HC125T Turning Insert
Technical Specification
More Information Brand | Hertel |
Style | SNMG |
Manufacturer Part Number | 1000387 |
Insert Size | 15 |
Application | Roughing |
Grade | HC125T |
ISO Code | CNMG120412 |
ISO Number | CNMG120412 |
Depth of Cut (mm) | 1.5-5 |
Corner Radius | 16 |
Chipbreaker | HMR |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers