The store will not work correctly in the case when cookies are disabled.
Hertel CNMG160616 HP515T Turning Insert
Technical Specification
More Information Brand | Hertel |
Style | DNMG |
Manufacturer Part Number | 1000437 |
Insert Size | 15 |
Application | Medium |
Grade | HP515T |
ISO Code | CNMG160616 |
ISO Number | CNMG160616 |
Depth of Cut (mm) | 0.8-3 |
Corner Radius | 08 |
Chipbreaker | HL1 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers