The store will not work correctly in the case when cookies are disabled.
Hertel CNMG190616 HC310T Turning Insert
Technical Specification
More Information Brand | Hertel |
Style | DNMA |
Manufacturer Part Number | 1000430 |
Insert Size | 15 |
Application | Roughing |
Grade | HC310T |
ISO Code | CNMG190616 |
ISO Number | CNMG190616 |
Depth of Cut (mm) | 2-6 |
Corner Radius | 08 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers