Cofra Drumstep Safety Shoes - Black is only available to buy in quantities of 1
Product Information
Drumstep safety trainer is black TECHSHELL, innovative, very tough, abrasion resistant, water repellent and breathable fabric and black suede-like microfiber shoe, features SANY-DRY lining, anti-shock, slipping resistant, non metallic APT plate midsole zero perforation, with low electrical resistance (ESD). 100% metal free. High electrical conductibility. Stability of the conductive capability for extended period. Cofra soft ESD, footbed made of scented polyurethane, holed, anatomic, with low electric resistance, soft and comfortable, the shape of the bottom part guarantees impact energy absorption (shock absorber) and high grip, the upper part absorbs moisture and keeps the foot dry. Anti torsion support made of polycarbonate and fibreglass conveniently placed between heel and sole, which provides support and protection of the plantar arch, thus preventing harmful bending and/or unwilled torsion. Perfumed sole. Used for microelectronic industries. Recommendable in ATEX environments.