Genghis safety shoes are black water repellent grain leather shoes, features SPHERA lining, anti-shock, antistatic, slipping resistant, non metallic APT plate midsole zero perforation. Footwear completely free from metal parts. SOFT-BED GEL PLUS footbed, made of soft and scented polyurethane, antistatic, anatomic, holed, soft and comfortable. The wide gel insert in the heel area absorbs the shock impact. The upper layer is made of antibacterial textile to prevent from bad odours, to absorb moisture and keep the foot dry. Arch support made of polycarbonate and fibreglass conveniently placed between heel and sole, which provides support and protection of the plantar arch, thus preventing harmful bendings. Outsole TPU 3 colours, resistant to flexions up to -25°C. The special design of the outsole has been studied to provide maximum foot support. The TPU insert in the heel area covers the whole arch of the foot, thus providing optimal comfort, together with the anti-torsion insert. TPU toe cap protection, resistant to scratches and abrasion. Used for construction, maintenance, industries.