Modigliani safety boots are black water repellent full grain leather ankle boots, features 100% polyamide fabric lining, antistatic, antishock, slipping resistant, non metallic APT plate midsole zero perforation. Metal free. EVANIT footbed, made of EVA and nitrile special compound, with high bearing capacity and variable thickness. Thermoformed, punched and coated with highly breathable fabric. Antistatic thanks to a specific treatment on the surface and to seams made of conductive yarns. Anti torsion support made of polycarbonate and fibreglass conveniently placed between heel and sole, which provides support and protection of the plantar arch, thus preventing harmful bending and/or unwilled torsion. Perfumed sole. TPU toe cap protection. Used for construction, maintenance, industries.