Cutter safety boots feature footbed made of EVA and nitrile special compound, with high bearing capacity and variable thickness (12mm - 8mm - 3.8mm). Thermoformed, anatomic, punched and coated with highly breathable fabric. Antistatic thanks to a specific treatment on the surface and to seams made of conductive yarns.
Technical Specification
More Information
Brand
Cofra
Product Type
Safety Boots
Manufacturer Part Number
22250-000/08
Size
8
Safety Rating
S3
Slip Rating
SRC
Colour
Black;Red
Features & Benefits
Steel toe cap resistant to 200 J
Water repellent printed leather upper
External lining breathable fabric
Internal lining SANY-DRY 100% polyester fabric, three-dimensional, breathable
Dual-density polyurethane sole
Non-metallic APT plate - zero perforation midsole
Conforms EN ISO 20345:2011 standard