The store will not work correctly in the case when cookies are disabled.
Hertel CPMT060202 HP515T Turning Insert
Technical Specification
More Information Brand | Hertel |
Style | WNMG |
Manufacturer Part Number | 1000666 |
Insert Size | 08 |
Application | Medium |
Grade | HP515T |
ISO Code | CPMT060202 |
ISO Number | CPMT060202 |
Depth of Cut (mm) | 0.8-3 |
Corner Radius | 12 |
Chipbreaker | HL1 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers