The store will not work correctly in the case when cookies are disabled.
Bott Cubio Louvre Back Panel Kit To Suit 1500mm Workbench - Light Grey
0 in stock today, 1 available in 30 days
Product Information
Louvre back panel for workbench 1.5M with end wing plates. RAL 7035.
Technical Specification
More Information Brand | Bott |
Manufacturer Part Number | 07002203.16V |
Depth (mm) | 332 |
Height (mm) | 457 |
Width (mm) | 1486 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers