Loading...

Destaco FL Series Variable Stroke Straight Line Manual Clamps - Hand Wheels

View Range - 2 Products
Destaco FL Series Variable Stroke Straight Line Manual Clamps - Hand Wheels is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Clamping Force (lb)
Holding Capacity
Holding Capacity (lb)
Destaco FL Series Variable Stroke Straight Line Manual Clamps - Hand Wheels
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Capacity (kg)     Clamping Force (lb)     Final Spring Load (N)     Holding Capacity     Holding Capacity (lb)     Compare ProductAdd to Personal Lists Quantity
DCO-10016K 0 in stock today, 1 available in 10 days
£313.30 £261.08
Incl. VAT Ex. VAT
100 3000 N;675 lb 675 Compare
DCO-10017E 0 in stock today, 1 available in 10 days
£412.93 £344.11
Incl. VAT Ex. VAT
190 9000 N;2020 lb 2020 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service