Loading...

Destaco Horizontal Hold Down Action Clamps - Stainless Steel

View Range - 10 Products
Destaco Horizontal Hold Down Action Clamps - Stainless Steel is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Holding Capacity
Holding Capacity (lb)
Destaco Horizontal Hold Down Action Clamps - Stainless Steel
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Capacity (kg)     Clamping Force (lb)     Final Spring Load (N)     Holding Capacity     Holding Capacity (lb)     Compare ProductAdd to Personal Lists Quantity
DCO-00085L 3 In stock
£39.37 £32.81
Incl. VAT Ex. VAT
1110 N;250 lb 250 Compare
DCO-00242K 3 In stock
£36.71 £30.59
Incl. VAT Ex. VAT
1110 N;250 lb 250 Compare
DCO-00290L 0 in stock today, 1 available in 10 days
£75.95 £63.29
Incl. VAT Ex. VAT
1560 N;350 lb 350 Compare
DCO-00111A 0 in stock today, 1 available in 10 days
£45.28 £37.73
Incl. VAT Ex. VAT
2670 N;600 lb 600 Compare
DCO-00283J 0 in stock today, 1 available in 10 days
£51.11 £42.59
Incl. VAT Ex. VAT
2670 N;600 lb 600 Compare
DCO-00241A 0 in stock today, 1 available in 10 days
£23.46 £19.55
Incl. VAT Ex. VAT
340 N;75 lb 75 Compare
DCO-00340E 0 in stock today, 1 available in 10 days
£77.22 £64.35
Incl. VAT Ex. VAT
3780 N;850 lb 850 Compare
DCO-10007B 0 in stock today, 1 available in 10 days
£111.36 £92.80
Incl. VAT Ex. VAT
3780 N;850 lb 850 Compare
DCO-00177A 0 in stock today, 1 available in 10 days
£33.22 £27.68
Incl. VAT Ex. VAT
670 N;150 lb 150 Compare
DCO-00121D 0 in stock today, 1 available in 10 days
£27.76 £23.13
Incl. VAT Ex. VAT
900 N;200 lb 200 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service