Loading...

Destaco Horizontal Hold Down Action Clamps - U Shaped Holding Bars

View Range - 10 Products
Destaco Horizontal Hold Down Action Clamps - U Shaped Holding Bars is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Holding Capacity
Holding Capacity (lb)
Destaco Horizontal Hold Down Action Clamps - U Shaped Holding Bars
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Capacity (kg)     Clamping Force (lb)     Final Spring Load (N)     Holding Capacity     Holding Capacity (lb)     Compare ProductAdd to Personal Lists Quantity
DCO-63070M 22 In stock
£30.62 £25.52
Incl. VAT Ex. VAT
1560 N;350 lb 350 Compare
DCO-62250L 7 In stock
£21.62 £18.02
Incl. VAT Ex. VAT
2220 N;500 lb 500 Compare
DCO-62270E 2 In stock
£24.26 £20.22
Incl. VAT Ex. VAT
2220 N;500 lb 500 Compare
DCO-62050J 35 In stock
£10.72 £8.93
Incl. VAT Ex. VAT
270 N;60 lb 60 Compare
DCO-62350M 2 In stock
£32.36 £26.97
Incl. VAT Ex. VAT
3340 N;750 lb 750 Compare
DCO-62370H 0 in stock today, 1 available in 10 days
£34.37 £28.64
Incl. VAT Ex. VAT
3340 N;750 lb 750 Compare
DCO-62130B 13 In stock
£17.68 £14.73
Incl. VAT Ex. VAT
670 N;150 lb 150 Compare
DCO-63050D 3 In stock
£19.84 £16.53
Incl. VAT Ex. VAT
670 N;150 lb 150 Compare
DCO-62150K 8 In stock
£17.10 £14.25
Incl. VAT Ex. VAT
890 N;200 lb 200 Compare
DCO-62170D 26 In stock
£21.60 £18.00
Incl. VAT Ex. VAT
900 N;200 lb 200 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service