Loading...

Destaco Low Profile Plunger Clamps

View Range - 6 Products
Destaco Low Profile Plunger Clamps is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Holding Capacity
Holding Capacity (lb)
Destaco Low Profile Plunger Clamps
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Capacity (kg)     Clamping Force (lb)     Final Spring Load (N)     Holding Capacity     Holding Capacity (lb)     Compare ProductAdd to Personal Lists Quantity
DCO-66300C 5 In stock
£72.72 £60.60
Incl. VAT Ex. VAT
11100 N;2500 lb 2500 Compare
DCO-66015K 10 In stock
£34.82 £29.02
Incl. VAT Ex. VAT
2500 N;560 lb 560 Compare
DCO-66030L 8 In stock
£33.77 £28.14
Incl. VAT Ex. VAT
2670 N;600 lb 600 Compare
DCO-66400D 0 in stock today, 1 available in 10 days
£149.29 £124.41
Incl. VAT Ex. VAT
33400 N;7500 lb 7500 Compare
DCO-66070A 3 In stock
£45.37 £37.81
Incl. VAT Ex. VAT
3560 N;800 lb 800 Compare
DCO-66500E 1 In stock
£170.27 £141.89
Incl. VAT Ex. VAT
71200 N;16000 lb 16000 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service