Loading...

Destaco Vertical Hold Down Action Clamps - Stainless Steel

View Range - 4 Products
Destaco Vertical Hold Down Action Clamps - Stainless Steel is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Holding Capacity
Holding Capacity (lb)
Destaco Vertical Hold Down Action Clamps - Stainless Steel
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Capacity (kg)     Clamping Force (lb)     Final Spring Load (N)     Holding Capacity     Holding Capacity (lb)     Compare ProductAdd to Personal Lists Quantity
DCO-00225C 3 In stock
£36.82 £30.68
Incl. VAT Ex. VAT
1110 N;250 lb 250 Compare
DCO-00188A 0 in stock today, 1 available in 10 days
£53.66 £44.72
Incl. VAT Ex. VAT
2000 N;450 lb 450 Compare
DCO-00103B 0 in stock today, 1 available in 10 days
£65.72 £54.77
Incl. VAT Ex. VAT
3340 N;750 lb 750 Compare
DCO-00149H 1 In stock
£29.51 £24.59
Incl. VAT Ex. VAT
560 N;125 lb 125 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service