Loading...

Destaco Vertical Hold Down Action Clamps - U Shaped Holding Bars

View Range - 4 Products
Destaco Vertical Hold Down Action Clamps - U Shaped Holding Bars is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Holding Capacity
Holding Capacity (lb)
Destaco Vertical Hold Down Action Clamps - U Shaped Holding Bars
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Capacity (kg)     Clamping Force (lb)     Final Spring Load (N)     Holding Capacity     Holding Capacity (lb)     Compare ProductAdd to Personal Lists Quantity
DCO-62070C 24 In stock
£20.48 £17.07
Incl. VAT Ex. VAT
1670 N;375 lb 375 Compare
DCO-62100C 9 In stock
£29.04 £24.20
Incl. VAT Ex. VAT
2670 N;600 lb 600 Compare
DCO-62010E 9 In stock
£14.92 £12.43
Incl. VAT Ex. VAT
440 N;100 lb 100 Compare
DCO-62026M 9 In stock
£16.37 £13.64
Incl. VAT Ex. VAT
890 N;200 lb 200 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service