The store will not work correctly in the case when cookies are disabled.
Hertel DNMA150608 HP225T Turning Insert
Technical Specification
More Information Brand | Hertel |
Style | TNMG |
Manufacturer Part Number | 1000279 |
Insert Size | 16 |
Application | Medium |
Grade | HP225T |
ISO Code | DNMA150608 |
ISO Number | DNMA150608 |
Depth of Cut (mm) | 1.5-6 |
Corner Radius | 08 |
Chipbreaker | L6 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers