The store will not work correctly in the case when cookies are disabled.
Hertel DNMG150612 HC125T Turning Insert
Technical Specification
More Information Brand | Hertel |
Style | TNMM |
Manufacturer Part Number | 1000308 |
Insert Size | 16 |
Application | Roughing |
Grade | HC125T |
ISO Code | DNMG150612 |
ISO Number | DNMG150612 |
Corner Radius | 08 |
Chipbreaker | HRR |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers