Straight flute hand tap is a versatile tool, suitable for hand and machine tapping. With a straight flute design for both through and blind holes. Available as a set of three NO6 or as separate taps with taper lead NO1 for short through holes, plug lead NO2 for deeper through holes or bottoming lead NO3 for blind holes.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
E51510-24NO6
Features & Benefits
Uncoated finish
Thread form, unified coarse
ISO 529 - Tap standards
Internal inch thread medium class of fit
Through or blind hole application
1.5 x D usable tool depth to diameter ratio
High speed steel tool material
Straight flute geometry
Right hand rotation/cutting