End mill with long cut length, 4-flute design with 40° helix provides high rigidity for profile milling deep walls. AlCrN coating improves performance and extends the tool life.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
S71710.0
Diameter (mm)
10
Features & Benefits
Aluminium chromium nitride coating (AlCrN)
Hard material (solid carbide)
General purpose cutter type for low to high resistance materials
Long cut length
40° helix angle (flute)
10° rake angle
Meets DIN 6535 HA cylindrical shank standards
h9 - industry standard tool tolerance zone (based on diameter range)
Radial, diagonal, axial cutting direction
Series S717