Long series drill is a high performance drill, able to produce high quality and accurate holes at high speeds and feeds (H10 hole tolerance). Self-centring 130° point angle and special parabolic flute design. Suitable for many materials. Alcrona-TOP coating improves performance and extends the tool life.
Technical Specification
More Information
Brand
Dormer
Cutting Diameter (in)
1/16
Manufacturer Part Number
A9411/16
Cutting Diameter (mm)
1.59
Features & Benefits
Aluminium chromium nitride (with smoothing process)
Type PFX
DIN/ANSI standards
10xD usable tool depth to diameter ratio
Drill point 130°
Cylindrical shank/Straight shank
Quick spiral flute design
Right hand rotation/Cutting
h8 industry standard tool tolerance zone (based on diameter range)
Series A941