End mill with medium cut length, 2-flute design with 30° helix provides high rigidity for milling standard slots. Stable design for contouring (semi-finishing and finishing), ramping and slotting operations.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
S90212.0
Cutting Diameter (mm)
12
Features & Benefits
Uncoated finish
Hard material (solid carbide)
General purpose cutter type for low to high resistance materials
Medium cut length
30° helix angle (flute)
12° rake angle
Meets DIN 6535 HA cylindrical shank standards
h10 - industry standard tool tolerance zone (based on diameter range)
Radial, diagonal, axial cutting direction
Series S902