Straight flute hand tap is a versatile tool, suitable for hand and machine tapping, with a straight flute design for both through and blind holes. Available as a set NO7 with a plug lead and bottoming lead tap.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
E5471/4NO7
Additional Information
Includes: 1/4 - 19 BSP tap with 4-6xP plug lead, 1/4 - 19 BSP tap with 2-3xP bottoming lead
Features & Benefits
High speed steel tool material
Uncoated finish
British standard pipe thread
ISO 2284 tap standard
Normal fit class for pipe thread
Through or blind hole application
1.5xD usable tool depth to diameter ratio
Straight flute geometry
Right hand rotation/cutting
Series E547