Straight flute hand tap is a versatile tool, suitable for hand and machine tapping, with a straight flute design for both through and blind holes. Available as a set of three NO6.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
E5311/4NO6
Additional Information
Includes: 1/4 - 20 BSW tap with 6-8xP taper lead, 1/4 - 20 BSW tap with 4-6xP plug lead, 1/4 - 20 BSW tap with 2-3xP bottoming lead
Features & Benefits
High speed steel tool material
Uncoated finish
British standard Whitworth thread
ISO 529 tap standard
Medium inch thread class of fit
Through or blind hole application
1.5xD usable tool depth to diameter ratio
Straight flute geometry
Right hand rotation/cutting
Series E531