Adjustable split die is used to produce external thread by hand in multiple passes, adjusting each pass. By tightening the die stock holder, different classes of thread fit can be achieved - tight, regular or loose fit. Slightly tightened in the holder it can be used to clean up or produce a partial thread.
Technical Specification
More Information
Brand
Dormer
Size
1/4 - 28
Manufacturer Part Number
F3301/4X1
Size (in)
1/4
Size (mm)
1/4
Features & Benefits
Uncoated finish
Thread form: unified fine
Meets BS 1127:1950 round dies standards
Die thread chamfer to pitch ratio (1.75xTP)
High speed steel tool material
Right hand rotation/cutting
Series F330