End mill with extra long cut length, 4-flute design with 40° helix provides high rigidity for profile milling extra deep walls. AlCrN coating improves performance and extends the tool life.
Technical Specification
More Information
Brand
Dormer
Cutting Diameter (mm)
16
Manufacturer Part Number
S71816.0
Material
Solid Carbide
Features & Benefits
Aluminium chromium nitride coating (AlCrN)
Hard material (solid carbide)
General purpose cutter type for low to high resistance materials
Extra long cut length
40° helix angle (flute)
10° rake angle
Meets DIN 6535 HA cylindrical shank standards
h9 - industry standard tool tolerance zone (based on diameter range)
Radial, diagonal, axial cutting direction
Series S718