End mill with long cut length, 6 or 8-flute design provides high rigidity for finishing of deeper walls. Neck recess to avoid work contact with the wall and extend reach. AITiN coating increases service life and improves performance when milling difficult to machine materials. The 50° helix is designed for high surface finish quality.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
S22616.0
Diameter (mm)
16
Features & Benefits
Aluminium titanium nitride coating
Hard material (solid carbide)
General purpose cutter type for low to high resistance materials
Long cut length
50° helix angle (flute)
3° rake angle
Meets DIN 6535 HA cylindrical shank standards
h9 - industry standard tool tolerance zone (based on diameter range)
Radial cutting direction
Series S226