Corner rounding cutter with an accurate ground radius, suitable for producing accurate corner radii around the perimeter of components. The Weldon shank ensures stable holding to improve radius surface finish. Suitable for corner radius milling. Uncoated finish.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
C7003.5
Length (mm)
60
Material
HSS-E
Features & Benefits
Uncoated finish
Made of high speed cobalt steel
General purpose cutter type for low to high resistance materials
Extra short cut length
0° helix angle (straight flute)
Shank meets DIN 1835B Weldon standards
Radial cutting direction
Series C700