Taper shank drill is a versatile drill with larger diameters up to 50.80mm (2in). Tapered shank provides a better grip for holding it in the machine. Conventional 118° point provides strength and makes it easy to regrind. Uncoated finish retains cutting fluid and prevents chip to tool welding. Suitable for drilling many materials.
Technical Specification
More Information
Brand
Dormer
Cutting Diameter (in)
1.7323
Manufacturer Part Number
A13044.0
Cutting Diameter (mm)
44
Material
HSS
Cut Hand
Right Hand
Features & Benefits
Uncoated finish
High speed steel tool material
Meets DIN 345 standards
4xD usable tool depth to diameter ratio
118° Drill point
Morse tapered shank
Standard spiral flute design
Right hand rotation/cutting
h8 industry standard tool tolerance zone (based on diameter range)
Series A130