Slot end mill with Extra short cut length, 4-flute design provides high rigidity for shallow profile and plunge milling applications. AlCrN coating increases service life and improves performance. The versatile coating lends itself to both roughing and finishing operations and both wet and dry machining.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
S804HA4.0
Cutting Diameter (mm)
4
Features & Benefits
Aluminium chromium nitride coating
Hard material (solid carbide)
General purpose cutter type for low to high resistance materials
Extra short cut length
34° helix angle (flute)
9° rake angle
Meets DIN 6535 HA cylindrical shank standards
h10 - industry standard tool tolerance zone (based on diameter range)
Radial, diagonal, axial cutting direction
Meets DIN 6527 K carbide end mill standards
Series S804HA