End mill with long cut length, 4-flute design with 40° helix provides high rigidity for profile milling deep walls. AlCrN coating improves performance and extends the tool life.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
S7176.0
Diameter (mm)
6
Features & Benefits
Aluminium chromium nitride coating (AlCrN)
Hard material (solid carbide)
General purpose cutter type for low to high resistance materials
Long cut length
40° helix angle (flute)
10° rake angle
Meets DIN 6535 HA cylindrical shank standards
h9 - industry standard tool tolerance zone (based on diameter range)
Radial, diagonal, axial cutting direction
Series S717