Straight flute hand tap is a versatile tool, suitable for hand and machine tapping, with a straight flute design for both through and blind holes. Available as a set of three NO6.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
E542BA2NO6
Additional Information
Includes: BA2 x 0.81 tap with 6-8xP taper lead, BA2 x 0.81 tap with 4-6xP plug lead, BA2 x 0.81 tap with 2-3xP bottoming lead
Features & Benefits
High speed steel tool material
Uncoated finish
British association screw thread
ISO 529 tap standard
Normal fit class for pipe thread
Through or blind hole application
1.5xD usable tool depth to diameter ratio
Straight flute geometry
Right hand rotation/cutting
Series E542