Loading...

Dormer Carbide 3 Flute AlCrN Coated Extra Long End Mills - Metric

View Range - 11 Products
Dormer Carbide 3 Flute AlCrN Coated Extra Long End Mills - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Cutting Diameter (mm)
Material
Number of Flutes
Type
Dormer Carbide 3 Flute AlCrN Coated Extra Long End Mills - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Cutting Diameter (in)     Cutting Diameter (mm)     Material     Number of Flutes     Type     Compare ProductAdd to Personal Lists Quantity
CIE-71514D 0 in stock today, 1 available in 15 days
£157.25 £131.04
Incl. VAT Ex. VAT
14 Solid Carbide 3 Extra Long End Mill Compare
CIE-71518B 0 in stock today, 1 available in 15 days
£266.11 £221.76
Incl. VAT Ex. VAT
18 Solid Carbide 3 Extra Long End Mill Compare
CIE-71510H 1 In stock
£90.72 £75.60
Incl. VAT Ex. VAT
10 Solid Carbide 3 Compare
CIE-71512M 0 in stock today, 1 available in 15 days
£125.50 £104.58
Incl. VAT Ex. VAT
12 Solid Carbide 3 Compare
CIE-71516K 0 in stock today, 1 available in 15 days
£206.39 £171.99
Incl. VAT Ex. VAT
16 Solid Carbide 3 Compare
CIE-71520L 0 in stock today, 1 available in 15 days
£319.79 £266.49
Incl. VAT Ex. VAT
20 Solid Carbide 3 Extra Long End Mill Compare
CIE-71503D 6 In stock
£44.30 £36.92
Incl. VAT Ex. VAT
3 Solid Carbide 3 Compare
CIE-71504A 1 In stock
£48.23 £40.19
Incl. VAT Ex. VAT
4 Solid Carbide 3 Compare
CIE-71505K 11 In stock
£49.21 £41.01
Incl. VAT Ex. VAT
5 Solid Carbide 3 Compare
CIE-71506E 3 In stock
£49.21 £41.01
Incl. VAT Ex. VAT
6 Solid Carbide 3 Compare
CIE-71508L 3 In stock
£68.95 £57.46
Incl. VAT Ex. VAT
8 Solid Carbide 3 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service