Dormer Carbide Burrs - Set is only available to buy in quantities of 1
Product Information
Rotary burr set in plastic tube-box consisting of 5 carbide burrs with DC double cut flute style with close spaced edges for steel and cast steel, stainless steel, cast-iron, copper or copper alloys, high-temperature alloys, hardened materials, diameter 9.6mm with 6mm shank, includes 1 off each P803 cylinder burr with end cut (B shape), P805 cylinder burr with ball nose (C shape), P807 ball burr (D shape), P809 oval burr (E shape) and P813 pointed tree burr (G shape).