Dormer General Purpose Spiral Flute Machine Taps - BSW is only available to buy in quantities of 1
Product Information
Spiral flute machine tap with chamfer form C with a 2-3xP semi-bottoming lead, for British Standard Whitworth thread BSW 1/4in with 20 TPI and Medium class of fit, dimensions according to ISO 529 standard with 6.3mm shank and 5.0mm square drive, HSS with uncoated finish and 40° helix angle for 2xD blind hole threading in free machining and plain carbon steel.