Replaceable head drill body used with R950, R960 and R970 HYDRA heads. A range of head diameters can be used with the same body. Coolant holes aligned with the heads offer efficient cooling. Bright nickel plated surface protects from rust and corrosion and improves chip evacuation.
Technical Specification
More Information
Brand
Dormer
Cutting Diameter (mm)
30
Manufacturer Part Number
H85830.0
Size
30 mm
Features & Benefits
Bright nickel plating
High speed steel tool material
Meets Dormer standards
3xD usable tool depth to diameter ratio
Meets DIN 6535 - HB (Weldon) or HE (whistle notch) shank
Right hand rotation/cutting
Through tool coolant