Loading...

Dormer HSS Centre Drills 60° - Imperial

Cast iron primary application Non ferrous secondary application Stainless steel secondary application Steel primary application Super alloys secondary application
View Range - 8 Products
Dormer HSS Centre Drills 60° - Imperial is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Cutting Diameter (in)
Material
Dormer HSS Centre Drills 60° - Imperial
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Cutting Diameter (in)     Cutting Diameter (mm)     Material     Size (mm)     Size (Number)     Size Range     Compare ProductAdd to Personal Lists Quantity
HSS-34000J 142 In stock
£3.60 £3.00
Incl. VAT Ex. VAT
3/64 HSS Compare
HSS-34001D 85 In stock
£4.20 £3.50
Incl. VAT Ex. VAT
1/16 HSS Compare
HSS-34002A 192 In stock
£5.06 £4.22
Incl. VAT Ex. VAT
3/32 HSS Compare
HSS-34003K 237 In stock
£6.42 £5.35
Incl. VAT Ex. VAT
1/8 HSS Compare
HSS-34004E 34 In stock
£11.11 £9.26
Incl. VAT Ex. VAT
3/16 HSS Compare
HSS-34006L 4 In stock
£24.28 £20.23
Incl. VAT Ex. VAT
1/4 HSS Compare
HSS-34007H 2 In stock
£45.70 £38.08
Incl. VAT Ex. VAT
5/16 HSS Compare
HSS-90005B 47 In stock
£31.91 £26.59
Incl. VAT Ex. VAT
HSS Compare
Total

Why we are loved

Rated ‘World-class’ for customer service