Dormer HSS-E TiN Coated Jobber Drills - Metric is only available to buy in quantities of 1
Product Information
ADX Jobber drill is a high performance drill, able to produce high quality and accurate holes at high speeds and feeds (H9 hole tolerance). A 130° thinned point aids self-centring. This drill should be used in machines with constant feed only. TiN coating improves performance and extends the tool life. Suitable for drilling many materials.