Loading...

Dormer HSS TiN Coated Centre Drills 60° - Metric

Cast iron primary application Non ferrous secondary application Stainless steel secondary application Steel primary application Super alloys secondary application
View Range - 8 Products
Dormer HSS TiN Coated Centre Drills 60° - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Cutting Diameter (in)
Cutting Diameter (mm)
Material
Dormer HSS TiN Coated Centre Drills 60° - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Cutting Diameter (in)     Cutting Diameter (mm)     Material     Size (mm)     Size (Number)     Size Range     Compare ProductAdd to Personal Lists Quantity
HSS-31000H 14 In stock
£10.00 £8.33
Incl. VAT Ex. VAT
0.0394 1 HSS Compare
HSS-31001C 10 In stock
£11.00 £9.17
Incl. VAT Ex. VAT
0.0492 1.25 HSS Compare
HSS-31002M 0 in stock today, 1 available in 11 days
£10.00 £8.33
Incl. VAT Ex. VAT
0.0630 1.6 HSS Compare
HSS-31004D 3 In stock
£11.93 £9.94
Incl. VAT Ex. VAT
0.0984 2.5 HSS Compare
HSS-31003J 4 In stock
£10.78 £8.98
Incl. VAT Ex. VAT
0.0787 2 HSS Compare
HSS-31005A 29 In stock
£14.54 £12.12
Incl. VAT Ex. VAT
0.1240 3.15 HSS Compare
HSS-31006K 3 In stock
£22.34 £18.62
Incl. VAT Ex. VAT
0.1575 4 HSS Compare
HSS-31007E 1 In stock
£31.62 £26.35
Incl. VAT Ex. VAT
0.1969 5 HSS Compare
Total

Why we are loved

Rated ‘World-class’ for customer service