Dormer Long Shank Hand Taps - Metric is only available to buy in quantities of 1
Product Information
Long shank straight flute machine tap NO3 with a 2 - 3 x P semi-bottoming lead, for ISO-Metric thread M3 with 0.5mm pitch and 6H class of fit, dimensions according to ISO 2283 standard with 3.15mm shank and 2.5mm square drive, powder metallurgical HSS-E with uncoated finish for 1.5 x D through or blind hole threading in free machining and plain carbon steel.