Dormer Long Shank Spiral Point Taps - Metric is only available to buy in quantities of 1
Product Information
Long shank spiral point machine tap with chamfer form B with a 3.5 - 5 x P plug lead, for ISO-Metric thread M10 with 1.5mm pitch and 6H class of fit, dimensions according to ISO 2283 standard with 8mm shank and 6.3mm square drive, powder metallurgical HSS-E with uncoated finish for 2.5 x D through hole threading in free machining and plain carbon steel.