Straight flute hand tap is a versatile tool, suitable for hand and machine tapping, with a straight flute design for both through and blind holes. As a hand tap set of three NO6 or two NO7 with different chamfer length, each producing a full thread. Or as a set NO8 with three serial taps to be used in sequence to create the full thread.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
E500M4.5NO3
Features & Benefits
Uncoated finish
Metric coarse thread
Meets ISO 529 - tap standards
6H DIN thread pitch diameter tolerance zone (high basic pitch diameter)
Through or blind hole application
1.5xD usable tool depth to diameter ratio
High speed steel tool material
Straight flute geometry
Right hand rotation/cutting