Straight flute serial hand tap is ideal for hand tapping tough materials. The straight flute design makes it ideal for both through and blind holes. Available as a single finishing tap or as a set of three serial taps, which should be used one after the other to create the full thread.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
E100M8NO8
Features & Benefits
E100 series
Metric coarse thread
Meets DIN 352 standards
DIN thread pitch diameter tolerance zone (high basic pitch diameter)
Through or blind hole application
1.5xD usable tool depth to diameter ratio
A 6-8, B 3.5-5, C 2-3
Straight flute geometry
Right hand rotation/cutting