Straight flute serial hand tap is ideal for hand tapping tough materials. The straight flute design makes it ideal for both through and blind holes. Available as a single finishing tap or as a set of two serial taps, which should be used one after the other to create the full thread.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
E105M9X1.0NO3
Features & Benefits
E105 series
Metric fine thread
Meets DIN 2181 standards
DIN thread pitch diameter tolerance zone (high basic pitch diameter)
Through or blind hole application
1.5xD usable tool depth to diameter ratio
Semi-bottoming tap chamfer (2 - 3 pitch lead)
Straight flute geometry
Right hand rotation/cutting