Rotary burr is a cylinder shape burr without end cut (A shape). The burr is carbide tipped with toughened and hardened steel shank with uncoated finish. DC double cut flute style with close spaced edges for machining surfaces in steel and cast steel, stainless steel, cast-iron, copper or copper alloys, high-temperature alloys, hardened materials.
Technical Specification
More Information
Brand
Dormer
Type
Type A - Form ZYA
Manufacturer Part Number
P8016.3X3.0
Style
Cylinder Shape without End Cut
Head Diameter (mm)
6.3
Features & Benefits
Uncoated finish
Hard material (solid carbide)
Cylinder shape without end cut
Double cut geometry